Cromwell Online - Industrial Tools Supplier



 
Q-Connect
- Click to enlarge -
Q-Connect : 12" PLASTIC CLEAR RULER : CTL-802-8010K

[Additional image]

12" PLASTIC CLEAR RULER

Category: Stationery > Writing & Graphic Supplies > Writing Accessories

Clear Rulers

Range of high quality rulers for use in offices, schools or at home.

Manufactured from acrylic with measurements in millimetres and inches. Choice of lengths: 150mm and 300mm.

In Stock:
Available Stock 12" PLASTIC CLEAR RULER is currently in stock with high quantities available.
Order code: CTL-802-8010K
Suppliers Part Number: KF01107
Offer price:
£0.34 incl. VAT
£0.29 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file

Alternative products...

Product
Description & Code
List Price
incl. VAT
Offer Price
incl. VAT
OFFIS 12" CLEAR PLASTIC RULER
Product code: OFI-830-0030K

Product Information  Add to basket
Available Stock In Stock
£0.42 /ea. £0.26 /ea.
All information is given for guidance only and may be subject to change.