Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


- Click to enlarge -
STAINLESS STEEL 3000W 18L : CYG-787-0020K


Alternative products...
STAINLESS STEEL 3000W 20L : CYG-787-0025K STAINLESS STEEL 3000W 20L

Product code:
CYG-787-0025K


£141.72/ea.


SWAN 16LTR STAINLESS STEEL URN : SWA-787-0020K SWAN 16LTR STAINLESS STEEL URN

Product code:
SWA-787-0020K


£83.69/ea.


STAINLESS STEEL 3000W 18L


Availability:
Available Stock Order Online We do have some limited stock of STAINLESS STEEL 3000W 18L available.
Check branch stock Check branch stock.
Order code: CYG-787-0020K
Suppliers Part Number: CYGU2
Offer price:
£141.72 /ea. incl. VAT
£118.10 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Stainless Steel Urns

Stainless steel high duty urns. Stainless steel butterfly element. Thermostat controlled, variable temperature regulator. Automatic boil-dry protection. Non-drip tap, removable lid, cool touch handles.'Power-on' light. 1 year warranty.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.