DW087K-XJ LASER LINE
DeWalt Laser Levels
The DeWalt DW087K self levelling laser level is one of the most versatile indoor laser levels available. With it you can project a line in front of the level, along the floor, up the wall to give a vertical, and then across the ceiling to provide you with a datum point across a whole room in seconds! The DW087K laser level also projects a vertical beam down behind itself, perfect for setting out partitioning and stud walls and is also a handy feature for when your tiling walls in bathrooms and wet rooms.
The DW087K laser level is supplied in a robust carry case and the key feature of this level is the durability and quality of the prism as DeWalt have applied their "Guaranteed Tough?" design and manufacturing philosophy to ensure the DW087K can withstand the knocks of everyday life on site.
Features:
Self-levelling cross line laser is accurate to /-0.3 mm/m in levelling applications.
Built-in magnetic pivot bracket mounts easily onto metal surfaces and the over moulded protective outer housing helps maintain calibration under site conditions.
Self-levelling up to 4 surface angle with automatic out of level indication, marks a levelled line in seconds.
2-button operation & low battery indication for ease of use.
Supplied complete with 3 x AA size alkaline batteries (Minimum 20 hours runtime) wall mount bracket and heavy duty carrying case.
Availability:
|
Order code: DEW-272-0870K
Suppliers Part Number: DW087K-XJ
|
Offer price: |
£193.19 /ea.
incl. VAT
£160.99
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2011
Page 817
Download PDF Pages
DW087K Self Levelling Line Laser
DeWalt DW087K laser level specification:
Power supply: 4.5V (3x AA batteries)
Self-levelling range avg.: plus/minus 4
Laser class: 2, 1mW
Accuracy: plus/minus 0.3mm/m
Indoor visibility range: 15 metres
Tripod connection: 1/4 ''
Number of beams: 2
Direction of beams: vertical/horizontal
Dimensions: 61 x 112 x 113mm (WxLxH)
Weight: 460g
No additional documentation available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)

![[Additional image]](/static/products/g/jeeps/272/dew2720870k.jpg_small.jpg)

View Diamond Deals
