Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


DeWalt

D25840K-LX SDS-MAX DEMOLITION HAMMER 110V

7 kg SDS-Max Dedicated Demolition Hammer


Availability:
Out of Stock Sorry, we are currently out of stock of D25840K-LX SDS-MAX DEMOLITION HAMMER 110V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: DEW-272-2586K
Suppliers Part Number: D25840K-LX
Offer price:
£539.99 /ea. incl. VAT
£449.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

D25840K

Dedicated demolition hammer for medium heavy applications in brick, masonry and concrete. Dewalt hammer philosophy design: protect mechanism from dust impact, dampen the rebound and develop a low vibration mechanism. Variable chisel locking at 24 positions to provide the perfect angles for any applications. Floating rear handle. Electronic speed and impact energy control. Lock-on lock-off switch.

Impact rate: 1260-2520bpm
Impact energy: 2-14J
Drilling capacities: concrete, breakthrough bit, core bit
Weight 7.2 kg

Available in 240V and 110V.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.