Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


DeWalt

DW263K 1/4" SELF-DRILLING SCREWDRIVER 230V


Availability:
Out of Stock Sorry, we are currently out of stock of DW263K 1/4" SELF-DRILLING SCREWDRIVER 230V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: DEW-272-2630R
Suppliers Part Number: DW263K-GB
Offer price:
£197.99 /ea. incl. VAT
£164.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

6.5mm (1/4") TEC Screwdriver - 240V

High torque screwdriver. Ideal for self-tapping screws. It features forward/reverse rotation. Max size self-tapping screw no. 6.3mm. Suitable for fascia, cladding and roofing applications. Complete with 8mm magnetic bit holder, 3 nose adapters (13mm, 15mm, 17mm), depth sensitive nose and carry case.

Specifications:
Max Torque: 14.5Nm
Power Input: 540W
No Load Speed: 0-2500rpm
Max. Screw Dia.: 6.3mm
Tool Holder (Hex): 6.35mm
Weight: 1.3 kg



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.