Cromwell Online - Industrial Tools Supplier



 

D26500K-L 4mm PLANER 110V

Category: Power Tools > Electric > Portable Electric Tools > Planers

4mm Planer D26500K

High power motor for effortless cutting, even in hard woods Left and right chip ejection for convenience. Front handle depth control in clearly marked 0.1mm steps for accuratesetting with a positive stop position. Rubber coated front and main handles eliminates slipping for greater comfort and control. The blade drum rotating at high speed provides an excellent finish. 3 chamfering grooves in the front shoe make precision fitting jobs very easy.Power Input: 1050 WattsPower Output: 620 WattsNo Load Speed: 13500 rpmMaximum Depth of Cut: 4 mmRebating Depth: 25 mmPlaner Width: 82 mmShoe Length: 320 mmAccessoriesTCT reversible blades.parallel fence rebate depth guide.dust extraction spout.heavy duty carrying case. Deflector and chip collection container.chip ejector.Weight: 4.0Kg

In Stock:
Available Stock D26500K-L 4mm PLANER 110V is currently in stock.
Order code: DEW-272-2650K
Suppliers Part Number: D26500K 110V
Offer price:
£202.69 incl. VAT
£172.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.