

| Stock |
|---|
| Branch | Stock |
|---|---|
| Banbury | |
| Basildon | |
| Basingstoke | |
| Bedford | |
| Birmingham | |
| Blackburn | |
| Bristol | |
| Cardiff | |
| Carlisle | |
| Coventry | |
| Cramlington | |
| Crawley | |
| Derby | |
| Dundee | |
| Edinburgh | |
| Fife | |
| Glasgow (Bellshill) | |
| Glasgow (Hillington) | |
| Grimsby | |
| Hull | |
| Liverpool | |
| Luton | |
| Manchester | |
| Norwich | |
| Nottingham | |
| Peterborough | |
| Plymouth | |
| Poole | |
| Rochester | |
| Telford | |
| Tyne & Wear | |
| Worcester | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 49.99 | 20.0% | 59.99 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.
Download PDF PagesSpecification:
| Property | Value |
|---|---|
| Overall Length | 400 |
| Overall Width | 150 |
| Overall Depth | 120 |
| Overall Weight | 3.32 |
| WEEE Compliant | Yes |
| UNSPSC Code | 27112704 |
| eCl@ss Code | 17072290 |
| Brand | DeWalt |
| Model Number | D28113 |
| Voltage | 115V |
| Supplier Part No. | D28113-LX |
No additional documentation for this product
Safety and Environmental Markings:

No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.