Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


DeWalt
- Click to enlarge -
DeWalt : DW615KL 1/4" HEAVY DUTY ROUTER 110V : DEW-272-6150K

[Additional image]

DW615KL 1/4" HEAVY DUTY ROUTER 110V

DeWALT Routers

The DW615 plunge router from DeWALT has electronic speed control to ensure a consistent finish is achieved in all grades of timber, aluminium and plastics since the electronic control ensures the selected speed is maintained under any load.
Whilst soft start eliminates any small initial movement that might misalign the cutter

Other features include:
Lightweight and compact design increases ease of use as the cutter remains visible at all times for error free routing.
Two column precision guide for plunging accuracy in a high quality aluminium housing with phosphor bronze bushing so that carefully controlled plunge cuts can be made.
3 stage depth stop adjustment enables recesses of various depths to be machined in one operation without time consuming setting up.
Spindle lock mechanism for quick and easy cutter changes with a single spanner.

Available as:
110v Order Code: DEW-272-6150K.
230v Order Code: DEW-272-6150R.


Availability:
Available Stock Order Online We do have some limited stock of DW615KL 1/4" HEAVY DUTY ROUTER 110V available.
Check branch stock Check branch stock.
Order code: DEW-272-6150K
Suppliers Part Number: DW615KL
Offer price:
£191.99 /ea. incl. VAT
£159.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

DW615 Plunge Router

DW615 Plunge Router Specifications:
Power Input: 900W.
Power Output: 590W.
No Load Speed: 8000-24000rpm.
Plunge Stroke/Movement: 55mm.
Collet Size: 6-8mm
Max. Cutter Diameter: 36mm.
Supplied complete with:
Parallel fence & 2 guide rods.
17 mm guide bush.
Dust extraction adaptor.
17/13mm & 6mm spanners.
6mm collet (¼").

Hand/Arm Vibration: 7.8 m/s2
Uncertainty K 1 (Vibration): 1.7 m/s²
Sound Pressure: 88dB(A)
Acoustic Pressure: 89dB(A)



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.