Cromwell Online - Industrial Tools Supplier



 

DW615K 1/4" HEAVY DUTY ROUTER 230V

Category: Power Tools > Electric > Portable Electric Tools > Routers

55mm Plunge Router DW615KL

Two column precision guide for accurate cutting. Electronic speed control ensures that the same fine finish is achieved in all grades of timber, aluminium and plastics since. Full wave electronic control ensures the selected speed is maintained under any load. Soft start to eliminate that small initial movement that might misalign the cut. Spindle lock mechanism for quick and easy cutter changes with a single spanner Power Input: 900WPower Output: 590WNo Load Speed: 8000-24000 rpm Plunge Stroke/Movement: 55 mm Collet Size: 6-8 mm Max. Cutter Diameter: 36 mm Weight 5.6 kg Accessories:parallel fence & 2 guide rods. 17 mm guide bush. dust extractor kit. 17/13mm & 8mm spanners.8mm collet (1/4").Weight:5.6kg

In Stock:
Available Stock We do have some limited stock of DW615K 1/4" HEAVY DUTY ROUTER 230V available.
Order code: DEW-272-6150R
Suppliers Part Number: DW615K
Offer price:
£155.69 incl. VAT
£132.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.