Cromwell Online - Industrial Tools Supplier



DC618KA 18V CORDLESS NAILER

Category: Power Tools > Electric > Portable Electric Tools > Tackers & Nailers

Works as fast as you do with consistent nail penetration into both soft and hard joints.

18V Cordless Nailer Kit

Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed. Headlights provide increased visibility in low-light conditions or confined areas without any light. Depths can be easily referenced utilizing numbered dial and user does not sacrifice performance when changing depths in hard wood joints. User can engage contact trip lock-off and prevent accidental dis-charge of fastener. Provides increased durability over current cordless nailers and provides easy access for troubleshooting and service on the job-site or by a service technician. Provides easy access to the nosepiece for the simple removal of a jammed fastener without the use of screwdrivers or tool wrenches. More nails per charge and maximum number of recharges without memory effect. Provides increased portability and versatility on the job-site. Increased visibility and durability along with protection for work-surface from the contact-trip. Selective actuation operating mode allows for precision placement & production speed. Integrated LED lights for long life and durability 6 position dial allows the user to move between applications without having to re-acquire exact depth setting. ContactTrip Lock-Off locks lower trip for safety and is easy to engage/dis-engage. No downtime or excess troubleshooting involved for jam clearing. Rear-load magazine offers loading styles which provide versatility to accomodate the end user's preference. Top cap is impact resistant and easy to remove for troubleshooting. Part of the XRP DEWALT Cordless system. Engine design allows the tool to work as fast as the end user.

In Stock:
Available Stock We do have some limited stock of DC618KA 18V CORDLESS NAILER available.
Order code: DEW-272-7220K
Suppliers Part Number: DC618KA
Offer price:
£434.63 incl. VAT
£369.90 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.