Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


DeWalt

DCD925B2-GB 18V XRP HAMME DRILL 2x2.6AH NiMH

DeWALT Cordless Drills

The DCD925B2-GB XRP Combi drill is a powerful tool for heavy duty drilling and screwdriving applications, the DeWALT built frameless motor reduces size and increases efficiency producing excellent runtime. Ultra smooth 3 speed selector for optimum performance in high torque, normal use and high speed applications. 22 position adjustable torque control for uniform results and optimised precision when screwdriving. 13mm Self Tightening keyless chuck with automatic spindle lock for ultimate bit control
Extra sensitive trigger increases control when setting and removing fasteners
Improved ergonomic design and rubber grip increases comfort
White LED for improved visibility
Dual Collar design for quick and easy changing between hammer, drill and screw modes

Features include:
2 x 2.6Ah Ni-MH Batteries
40min Charger
Variable Speed & Reverse
13mm Keyless Chuck
22 Torque Settings
Electric Brake
Spindle Lock
Replaceable Brushes
Fan-Cooled Motor
Rubber-Coated Grip


Availability:
Available Stock Order Online DCD925B2-GB 18V XRP HAMME DRILL 2x2.6AH NiMH - currently in stock.
Check branch stock Check branch stock.
Order code: DEW-272-9259K
Suppliers Part Number: DCD925B2-GB
Offer price:
£323.99 /ea. incl. VAT
£269.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

DCD925B2-GB XRP 18V (2.6 Ah) Ni-MH Cordless Combi Drill

DeWALT DCD925B2-GB specification:
Voltage 18V (2.6Ah)
Chuck Capacity: 13mm
No Load Speed: 0-500/0-1250/0-2000rpm
Beats per Minute: 0-8500/0-21250/0-34000 bpm
Capacities:
Steel 13mm
Wood 50mm
Torque Settings: 22
Electric Brake: Yes
Weight (Incl. Batteries) 6.4 kg
Supplied complete with: 2 x 18V (2.6Ah Ni-MH) batteries, 40 minute charger, multi-position side handle, carry case.



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.