Cromwell Online - Industrial Tools Supplier



Dormer

E021 1/4"x20 UNC HSS-VA MTT-X SP/PT MACHINE TAP

Category: Cutting Tools > Threading > Production Tapping > HSS-VA Production Taps

Dormer® Taps

Dormer® MTT-X Series taps are manufactured from HSS-X1 Steel with Steam Tempered black finish, they are right Hand Cutting.

Manufactured to ISO 529
Spiral Point for threading through holes.
Taper lead to DIN form B.
Tapping tolerance to 6H.
Max Depth 2.5 x D.

For all technical and dimensional specifications please refer to our catalogue.

MTT-X Series E021 Spiral Point UNC (Unified Coarse) Tap HSS-X1

In Stock:
Available Stock We do have some limited stock of E021 1/4"x20 UNC HSS-VA MTT-X SP/PT MACHINE TAP available.
Order code: DOR-185-0255E
Suppliers Part Number: E021-1/4"x20
Offer price:
£10.86 incl. VAT
£9.44 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.