Cromwell Online - Industrial Tools Supplier



 

300/25 300 SERIES MULTI TOOL C/W ACC. KIT

Category: Power Tools > Electric > Portable Electric Tools > Multi-Purpose Tool

Compact and powerful Comfort grip for handling and control Ten stage variable speed Spindle lock for easy change of accessories Supplied in an organiser case

300 Series 25 Piece Kit

A universal tool with variable speed control, supplied with 25 accessories. Ideally suitable for detail sanding, grinding, polishing, cutting and countless other applications. Comfort Switches with soft grip body for improved control. Attachment Interface Model 300JE No load speed 10,000-35,000rpm Chuck Cap/Type Collet: 3.2mm Power 125W Rating Hobby Weight 510g Supplied with: 25 Accessories Flex-Shaft On Board Wrench Storage Integrated Hang Hook Modular Storage case

In Stock:
Available Stock 300/25 300 SERIES MULTI TOOL C/W ACC. KIT is currently in stock.
Order code: DRE-267-2300A
Suppliers Part Number: 300/25
Offer price:
£34.66 incl. VAT
£29.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.