Cromwell Online - Industrial Tools Supplier



 

8000/60 10.8V LITHIUM-ION C/LESS TOOL C/W ACC. KIT

Category: Power Tools > Electric > Portable Electric Tools > Multi-Purpose Tool

Dremel Multi Tool

8000 Series 10.8V Cordless Multi Tool 80 Piece Kit

Lithium Ion technology for maximum cordless performance. Light weight and soft grip for extra comfort Supplied in a strong carrying case complete with 60 accessories. Lithium-ion battery holds charge six times longer then NiCad batteries. High output power low weight Variable speed 5000-35,000rpm 60 Accessories included Battery level indicator 10.8V Li-Ion Supplied complete with 3 hour charger.Model 8000JG No Load Speed 5000-35,000rpm Charge Time 3 hours Collets Supplied: 0.8mm,1.6mm,2.4mm,3.2mm Weight 424g

In Stock:
Available Stock 8000/60 10.8V LITHIUM-ION C/LESS TOOL C/W ACC. KIT is currently in stock.
Order code: DRE-267-2850R
Suppliers Part Number: 8000/60
Offer price:
£75.79 incl. VAT
£64.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.