INFRARED THERMOMETER
Edison Thermometers
The Edison IRT537 digital thermometer is a high resolution infrared laser thermometer suitable for a wide range of industrial applications, HVAC and automotive diagnostics. The laser targeting enables accurate readings by guiding the user to the optimum measuring distance
Ideally suited for work in confined spaces and where accuracy is required such as on bearings, circuit boards, air-con units or in engine compartments. Simply aim at the target object, pull the trigger mechanism and read the current surface temperature from the LCD display.
If necessary the laser can be activated via the laser button for more accurate targeting. Temperature is displayed on back-lit LCD display and features hold function for ease of use.
Availability:
|
Order code: EDI-312-4000K
Suppliers Part Number: IRT537
|
Offer price:
|
£83.99 /ea.
incl. VAT
£69.99
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
Download PDF Pages
IRT537 Infrared Digital Thermometer with Laser Targetting
Edison IRT537 digital thermometer Specification:
Temperature range: -2O°C to 537°C / -4°F to 999°F.
Distance : Spot saze ratio: 12 : 1.
Accuracy:
-20°C to 50°C ± 2.5°C.
+5l°C to 537°C ± (reading x 1% + 1°C).
Automatic turn off: Hold for 10 seconds.
Operating conditions: 0 to 40°C, 10 to 90%RH.
Storage conditions: -10°C to 60°C, ≤75%RH.
Emissivity: 0.95.
Response time: 0.5 second.
Spectral response: 8- to 14 m.
Laser power: <1mw.
Power source: 9V battery (6F22 equivalent).
Size: 190x56x162mm (HxWxD).
Weight: Approx. 258g (including battery).
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)

![[Additional image]](/static/products/g/jeeps/312/edi3124000k_b.eps_small.jpg)
![[Additional image]](/static/products/g/jeeps/312/edi3124000k_act1.eps_small.jpg)
![[Additional image]](/static/products/g/jeeps/312/edi3124000k_a.eps_small.jpg)
Offer price:


