£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Extra large digits, temperature probe and short lead capacitor adaptor. Features include continuity, diode, transistor hFE, auto power off, overload indication, low battery indicator, tilt stand/hanger.
Voltage max: 700V AC, 1000V DC.
Current max: 10A AC/DC.
Resistance max: 200MW.
Capacitance max: 2mF.
Frequency max: 20kHz.
Temp max: -20 to 1000°C.
Safety rating: Cat III 600V, Cat II 1000V.
Warranty: 1 year.
Attribute | Value |
---|---|
Additional Features | auto power off continuity diode Extra large digits low battery indicator overload indication tilt stand/hanger transistor hFE |
Brand | Edison |
EAN | 5036140006041 |
Max. AC Current | 10A |
Max. AC Voltage | 700V |
Max. DC Current | 10A |
Max. DC Voltage | 1000V |
MFR Part No. | DM664 |
UNSPSC Code | 41113630 |