£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
The Edison™ range aluminium body torches are manufactured from aircraft grade aluminium that has a corrosion resistant anodised finish with a non-slip knurled grip. Extra bright long life bulbs deliver a powerful high-intensity beam of light, and high quality rubber seals are used to ensure that your Edison™ aluminium torch is waterproof, shock proof and above all durable! The design of the optical lens and reflector allows the torch to be converted from spot to flood light by simply twisting the torch head. Each torch can be converted to a lantern style lamp to provide more light as required, by unscrewing the head unit.
The Edison™ aluminium torches are ideal for engineers, contractors, the police and security services, the fire and ambulance services.
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Edison |
Bulb Type | Krypton |
Case Material | Aluminium |
Colour | Black |
EAN | 5036140078673 |
ECLASS Code | 27119001 |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |