Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


- Click to enlarge -
198 FULL GRAIN COWHIDE GLOVES REFL. CUFF SIZE 10 : EJE-961-1988P


Alternative products...
EXTRA GRIP SUPERIOR H/D RIGGER GLOVES SIZE 10 : KEN-961-7500K EXTRA GRIP SUPERIOR H/D RIGGER GLOVES SIZE 10

Product code:
KEN-961-7500K


£3.08/ea.
Special Offer Price

HEAVY DUTY CANADIAN RIGGER GLOVES SIZE 10 : RTL-961-7500K HEAVY DUTY CANADIAN RIGGER GLOVES SIZE 10

Product code:
RTL-961-7500K


£2.59/ea.


DOUBLE PALM H/D RIGGER GLOVES 2" CUFFS SIZE 10 : TFF-961-1320K DOUBLE PALM H/D RIGGER GLOVES 2" CUFFS SIZE 10

Product code:
TFF-961-1320K


£2.88/ea.


STANDARD RIGGER GLOVES WITH MAXGRIP-GREY SIZE 10 : TFF-961-1800K STANDARD RIGGER GLOVES WITH MAXGRIP-GREY SIZE 10

Product code:
TFF-961-1800K


£1.99/ea.


198 FULL GRAIN COWHIDE GLOVES REFL. CUFF SIZE 10


Availability:
Available Stock Order Online 198 FULL GRAIN COWHIDE GLOVES REFL. CUFF SIZE 10 - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: EJE-961-1988P
Suppliers Part Number: 198
Offer price:
£6.41 /ea. incl. VAT
£5.34 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

198 Hi-Vis Full Grain Cowhide Gloves

The Ejendals style 198 Hi-Vis full-grain cowhide glove is a top quality glove that provides an excellent fit. With a reinforced index finger, for increased wear resistance, cotton back half-lining for improved user comfort over extended periods of wear, arterial cuff protection and a high visibility back with a reflective stripe. These are all-round work gloves for environments and situations where high visibility gloves are required.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.