DYMO LABELPOINT 250
DYMO® Electronic Label Printers
The LabelPOINT™ 250 from DYMO® features a new, more ergonomic design for greater user-friendly handling. The machine features a large LCD display to ensure that the text appears bright, clear and easy to read in any light on the large semi-graphical display. No effort has been spared with the LabelPOINT™ 250 in creating user-friendly and efficient software interface for a high quality hand-held label maker.
LabelPOINT 250 Label Printer
Features and benefits of the LabelPOINT™ 250:
Horizontal and vertical printing on up to 2 lines
7 different typefaces
Print type: Thermal Transfer
Print lines: 2
Max. print height: 2,9/5,5 mm depending on tape size
Tapes: 6, 9 and 12 mm type: D1
Keyboard: ABC
No. of keys: 56
No. of fonts: 3
Fixed Label Length: max. 400mm
Max. nr. of Characters: 99
Memory: 9 labels, 9 label formats, 9 last printed labels
Incremental printing
Sleep mode: after 2 minutes
Tape Cut: Manual
Power: 6x AA batteries 1.5V (use only Alkaline or rechargeable batteries with DYMO machines)
Dimensions: 112x187x52mm (WxDxH)
In Stock:
We do have some limited stock of DYMO LABELPOINT 250 available.
|
Order code: ESS-822-0210K
|
Offer price: |
£56.57
incl. VAT
£49.19
excl. VAT
|
|








