DYMO LABELWRITER 400
DYMO® Label Printer
The DYMO® LabelWriter 400 is the entry level DYMO® label printer, that can print 40 labels per minute at 300dpi. The LabelWriter uses direct thermal technology so it doesn’t require any ink, toner or other consumables - just the labels! You can connect your DYMO® label printer to a Windows PC or Macintosh via the USB port.
LabelWriter 400 Label Printer
The DYMO® LabelWriter 400 label printer has the following features:
Capable of printing up to 40 Labels per minute.
Resolution is 300dpi for clear, sharp text and graphics.
Print a wide variety of labels upto 60mm wide.
USB Connection for a hassle free connection (A USB cable is supplied)
No ink, toner, or moving print heads for minimum costs and maximum reliability.
Automatically print labels from your favourite applications such as Word, Outlook etc
Database add-in for merge printing from Access, Excel, Paradox etc
Prints EAN 8/13, EAN 128, ITF-14, Codabar, Code 39, Code 128, UPC A/E and Interleaved 2 of 5 bar codes
The DYMO® 400 LabelWriter is supplied complete with, a USB Cable, a 2 year extended warranty (making a total of 3 years), DYMO® LabelWriter labelling software, a roll of 100 x DYMO® Large Address Labels.
In Stock:
We do have some limited stock of DYMO LABELWRITER 400 available.
|
Order code: ESS-822-0240K
Suppliers Part Number: 34627
|
Offer price: |
£89.29
incl. VAT
£75.99
excl. VAT
|
|



BASKET



