Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Evolution Power Tools
- Click to enlarge -
Evolution Power Tools : RAGE 2 14" CUT-OFF SAW 110V : EVL-266-1020K

[Additional image]
[Additional image]
[Additional image]

RAGE 2 14" CUT-OFF SAW 110V

14" TCT Multipurpose Cut Off Saw

This incredible cut off saw comprehensively out-performs abrasive saws. Featuring patented RAGE technology, utilizing a TCT blade rather than an abrasive wheel. Plus it has the ability to cut Steel, Aluminum and Wood with a single blade. The cut is fast, clean with no burr and virtually no sparks. When cutting steel, the RAGE2 cuts cold, no coolant is required, and because the material is cold it can be handled and worked on immediately. The impressive performance is economical too, offering up to 1000 cuts in mild steel box section* before a replacement blade is needed. - Patented RAGE technology: Cuts Steel, Aluminum, Wood & Plastics easily without compromise. - Faster and cleaner cuts than an abrasive saw. The RAGE 2 leaves no burr and offers an instantly workable finish. - Economical performance, the RAGE blade system will produce up to 1000 cuts in mild steel box section*. - No coolant required and virtually no sparks are produced. - Fast action swivel clamp enables cuts from 0-45. - The Hi-torque gearbox reduces motor stresses, improving performance and durability. - High quality construction. - Blade included, eye and ear protection included. - V-clamp included for easy clamping of bar and box section. *Evolution Power Tools internal test data. Includes: RAGE2 Cut Off Saw RAGE2 Blade V-Clamp for vice jaws Operators manual. Why would you buy a saw that only cuts steel, when you can buy a RAGE2 multi-purpose saw


Availability:
Available Stock Order Online We do have some limited stock of RAGE 2 14" CUT-OFF SAW 110V available.
Check branch stock Check branch stock.
Order code: EVL-266-1020K
Suppliers Part Number: RAGE 2 110V
Offer price:
£204.97 /ea. incl. VAT
£170.81 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Rage 2

Comprehensively out-performs abrasive saws, utilizing a TCT blade rather than an abrasive wheel. It has the ability to cut steel, aluminum and wood with a single blade. The cut is fast, clean with no burr and virtually no sparks. The RAGE2 cuts steel cold. No coolant is required and because the material is cold it can be handled and worked on immediately. Fast action swivel clamp enables cuts from 0 - 45. Blade included, eye and ear protection included. V-clamp included for easy clamping of bar and box section.



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.