

| Stock |
|---|
| Branch | Stock |
|---|---|
| Bedford | |
| Crawley | |
| Dundee | |
| Southampton | |
| Warrington | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 0.24 | 20.0% | 0.29 | £ | Special Offer Price |
| 10+ | 0.20 | 20.0% | 0.24 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.
Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 44122000 |
| eCl@ss Code | 24230803 |
| Brand | Office |
| Supplier Part No. | 295160 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.