Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Gys

GYSMI 165 160A MMA INVERTER WELDING MACHINE 230V

The GYSMI 165 is a revolutionary product with unmatched welding characteristics not only for basic electrodes but also for the rutiles, stainless steel and cast iron electrodes. Inverter technology welding unit with microprocessor control. Tactile keyboard and digital display.


Availability:
Available Stock Order Online GYSMI 165 160A MMA INVERTER WELDING MACHINE 230V - currently in stock.
Check branch stock Check branch stock.
Order code: GYS-880-1650D
Suppliers Part Number: 15708
Offer price:
£354.00 /ea. incl. VAT
£295.00 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

160A MMA Inverter Welder

MMA : the product arc dynamic is revolutionary and
unique on the market. Basic electrodes no longer
cause trouble. This product does not only integrate
Arc Force and Anti Sticking functionality but it is also
the only single phase welding unit on the market to
offer an adjustable Hot Start for all types of electrodes.

Tig - LIFT ARC : With its microcontroller, the starting
in Tig mode is very easy.

The product is protected to function on generators and
against supply voltage variations (/- 15%).

Endowed with an index of protection IP23, the product
is particularly suited for outdoor works.

Given its very high duty cycle on high intensity, it is
recommended to plug it on a 16A plug with delayed
fuse, or to adapt it to a more powerful plug.

The product is complete with accessories: earth
cables and electrode holder.

MMA electrodes: 1.6 - 4.0mm.
Single phase: 230V(DC).
Fuse rating: 16A.
Output current range: 10A - 160A.



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.