Cromwell Online - Industrial Tools Supplier



MINI 77mm HAND SCOOP DETECTABLE RANGE

Category: Hand Tools > Food Industry > Scoops & Shovels

Detectable Range

The Detectable Hygiene Range has been specifically developed for the food processing industry and adds a new dimension to the claims of using "all due diligence". The products in this range are all produced from a specially formulated material based on high impact food contact approved polypropylene. This material has the ability to be detected and rejected by typical metal detection machines used in the food processing industry. Product Features: Food contact certificates achieved (available on request). Particles are detectable and rejectable by most metal detection machines. X-ray visible. Prevents damage to delicate and expensive equipment. Cost effective against stainless steel. Tough and durable. Easy to clean Polyproplyene. Virtually unbreakable. Suitable for temperatures from -30°C to 80°C.

Hand Scoops

Traditional food scoops. Suitable for small to medium material scooping.

In Stock:
Available Stock We do have some limited stock of MINI 77mm HAND SCOOP DETECTABLE RANGE available.
Order code: HDM-907-5210D
Suppliers Part Number: HD45
Offer price:
£2.80 incl. VAT
£2.38 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.