Cromwell Online - Industrial Tools Supplier



 

DB3DL 3.6V LI-ION SCREWDRIVER 2x1.5AH BATTS + CASE

Category: Power Tools > Electric > Portable Electric Tools > Screwdrivers

3.6V Drill Driver

DB3DL Soft grip handle with slimline body design for easy access into confined spaces fitted with a lock off switch to prevent unintentional starting. 2 speed motor with a 21 stage torque setting fitted with a LED spotlight. 6.35mm quick lock hex bit holder with spindle lock for accurate tightening of screws. Supplied with 2 x batteries, 30 minute charger, driver bit and carry case. Specifications Chuck Capacity: 6.35mm No Load Speed: 200,600/min Maximum Torque: 5Nm Capacities: Drilling - Metal: 13mm Driving - Machine Screw: 5mm, Wood Screw: 3.5 x 20mm Overall Length: 249mm Weight: 0.40kg

In Stock:
Available Stock DB3DL 3.6V LI-ION SCREWDRIVER 2x1.5AH BATTS + CASE is currently in stock.
Order code: HIT-274-0152K
Suppliers Part Number: DB3DL
Offer price:
£77.54 incl. VAT
£65.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.