Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Hitachi Power Tools

C18DL/L4 18V CORDLESS CIRCULAR SAW BODY ONLY


Availability:
Available Stock Order Online C18DL/L4 18V CORDLESS CIRCULAR SAW BODY ONLY - currently in stock.
Check branch stock Check branch stock.
Order code: HIT-274-0325E
Suppliers Part Number: C18DL/L4
Offer price:
£126.00 /ea. incl. VAT
£105.00 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Hitachi CL18DL/L4 Cordless Circular Saw

C18DL/L4
18V circular saw (body only) supplied without lithium batteries or charger. With a 57mm depth of cut, features of this machine include an electric brake for operator safety, 24 tooth slimline TCT blade 1.6mm kerf reducing battery drain minimising cutting time, spotlight illuminates cut-line, no riving knife means easier plunge cutting and unique angle setting system ensuring accuracy of 90 cuts.
No load speed: 3400rpm.
Blade diameter: 165mm.
Bore size: 30mm.
Maximum depth of cut at 0: 57mm and 45 40mm.
Blade guide and wrench.
Weight: 3.2kg.
Body only.



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.