Cromwell Online - Industrial Tools Supplier



 

SV12SG ORBITAL PALM SANDER 240V

Category: Power Tools > Electric > Portable Electric Tools > Sanders

Orbital Palm Sander SV12SG

New design with palm shaped contoured grip. Dual material soft grip for operator comfort. High dust extraction rate. Low vibration design. Punch plate for creating dust extraction holes in abrasive sheets.Orbits Per Minute: 14,000/min.Power Input: 200 W.Pad Size: 110 x 100mm.Orbit Diameter: 1.5mm Overall Length: 137mm Accessories: Sanding paper. Dust bag.Punch plate.

In Stock:
Available Stock SV12SG ORBITAL PALM SANDER 240V is currently in stock with high quantities available.
Order code: HIT-274-0384C
Suppliers Part Number: SV12SG 240V
Offer price:
£51.11 incl. VAT
£43.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.