Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Hitachi Power Tools
- Click to enlarge -
Hitachi Power Tools : SAT180 180mm SANDER POLISHER 110V : HIT-274-0454V

[Additional image]

SAT180 180mm SANDER POLISHER 110V

Hitachi 180mm (7") Sander/Polisher 950W 2-Speed

SAT180
Powerful industrial grade 950W motor. 2-speed dust sealed switch. Sliding trigger (dead man?s handle). With spindle lock & disc guard. Supplied with side handle, rubber backing pad, wool bonnet, 5 sanding discs and 2 spanners. Power input: 950W. No load speed: 1,900/3,400rpm. Spindle: M14 x 2. Pad size: 180mm. Length: 395mm. Weight: 2.9kg.

Available in 240V and 110V.

Special Offer Price
Availability:
Available Stock Order Online We do have some limited stock of SAT180 180mm SANDER POLISHER 110V available.
Check branch stock Check branch stock.
Order code: HIT-274-0454V
Suppliers Part Number: SAT180 110V
Special Offer Price Offer price:
£209.99 /ea. incl. VAT
£174.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.