Cromwell Online - Industrial Tools Supplier



WR18DL 18V LI-ION IMP. WRENCH + 2x2AH BATTS + CASE

Category: Power Tools > Electric > Portable Electric Tools > Impact Wrenches

18V Impact Wrench

WR18DL High torque level (220Nm) which is maintained even in reverse. 'Safe power' mode which reduces power to 55% and supplied with a fan cooled charger to extend battery life. Fitted with a handy belt hook and LED spotlight. Supplied with 2x3.0Ah Li-Ion batteries, fan cooled 45 minute charger and carry case. Specifications Drive: 12.7mm square No Load Speed: 0-2600/min Impact Rate: 0-3200/min Maximum Torque: 220Nm Capacities: Bolt: M10-M16 HT Bolt: M8-M14 Weight: 1.60kg

In Stock:
Available Stock WR18DL 18V LI-ION IMP. WRENCH + 2x2AH BATTS + CASE is currently in stock.
Order code: HIT-274-0650K
Suppliers Part Number: WR18DL
Offer price:
£257.32 incl. VAT
£219.00 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.