Hylomar

Universal Blue Gasket & Jointing Compound - 100g

SKU:

HYL7032510K

MPN:

F/HMMUBHY/100G

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Leading non-setting gasket and sealing compound in use world-wide. Non-hardening and non-setting allows for unlimited assembly time. Vibration-resistant. Allows metal to metal contact.


    Features and Benefits
    • Resistant to oils, lubricants and fuels
    • Withstands rapid variations in temperature with ease
    • Vibration resistant
    • Flame, dust and moisture proofing properties


    Notes
    • Should not be used on: sheet metal parts; assemblies where soft thick gasketing material was specified; or as a gap filler


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Hylomar

    Colour

    Blue

    EAN

    5036626010098

    ECLASS Code

    23071301

    MFR Part No.

    F/HMMUBHY/100G

    Pack Type

    Tube

    Size

    100g

    Strength

    Medium

    Temperature Range

    -50 to 250°C

    UNSPSC Code

    31400000