£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Cast iron housings. Housings with the suffix MSF are heavy-duty. Housings with the suffix N can be fitted with bearing end caps in order to cover exposed ends of rotating shafts. Images are for illustration purposes only.
Attribute | Value |
---|---|
Alternative Number | RCJY60-N |
Bolt Hole Centres | 143mm |
Bolt Size | M6 |
Brand | INA |
EAN | 4012802802399 |
Shaft Diameter | 60 |
UNSPSC Code | 31171519 |
Weight | 4.22kg |