Indexa

TUBE SEGMENT BLUE 11" LONG 1/2" BORE

SKU:

IND4477230K

MPN:

4477230K

£8.04

Ex VAT

£9.65

Inc VAT

OUT OF STOCK

    Product Details

    Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50psi air and 30psi liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from Acetal - non-conductive and chemical resistant. Available with 1/4", 1/2" and 3/4" bore. Hose is available in a choice of two colours, green or blue, all other fittings are orange. Threaded fittings are fully compatible with BSPT.


    Product Specification
    Attribute
    Value

    Brand

    Indexa

    ECLASS Code

    37110290

    UNSPSC Code

    40141700