Cromwell Online - Industrial Tools Supplier



Image Available Soon

10505942 QUICK GRIP XP 6"

Category: Hand Tools > Clamps > Speed Clamps

One Handed Bar Clamps / Spreaders

XP

I-Beam bar resists twisting and bowing allowing maximum force to be applied. Patented POWER LOCKS™ hold more pressure, longer. Provides 550lbs of one-handed force (900lbs of two-handed force). QUICK-RELEASE™ trigger for non-explosive pressure release. QUICK-CHANGE™ jaw converts quickly into a spreader. 95mm throat depth accommodates larger workpieces. Non-marring pads grip securely and protect workpiece finish.

In Stock:
Available Stock 10505942 QUICK GRIP XP 6" is currently in stock.
Order code: IRW-565-4920G
Suppliers Part Number: 10505942
Offer price:
£17.41 incl. VAT
£15.14 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.