Cromwell Online - Industrial Tools Supplier



- Click to enlarge -
75cm/30" STD 1-PCE SAND-WEIGHT CONE + DES 2 SLV : JSP-992-2020B

[Additional image]

75cm/30" STD 1-PCE SAND-WEIGHT CONE + DES 2 SLV

Category: Site Safety > Traffic Management > Cones > Traffic Cones

Standard One Piece Cones

Linear moulded (impact resistant low density polyethylene) sand weighted one-piece cone complete with Des 2 retro-reflective sleeve. Standard sleeves are also available for off-road use. Premium quality polymers for strength with flexibility and long life use. Traditional general purpose design with highly stable hexagonal base. Available in 450mm and 750mm heights.

In Stock:
Available Stock 75cm/30" STD 1-PCE SAND-WEIGHT CONE + DES 2 SLV is currently in stock with high quantities available.
Order code: JSP-992-2020B
Suppliers Part Number: JAA060220600
Offer price:
£11.42 incl. VAT
£9.72 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.