Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Karcher
- Click to enlarge -
Karcher : BR30/4C SMALL AREA SCRUBBER DRIER 240V : KAR-273-2920A

[Additional image]
[Additional image]
[Additional image]

BR30/4C SMALL AREA SCRUBBER DRIER 240V

Karcher Floor Scrubbers

Karcher?s new BR 30/4 C scrubber drier eliminates the hassle and safety risks associated with floor mopping in public areas. As easy to use as an upright vacuum cleaner, the BR 30/4 thoroughly cleans and dries floors in a single pass and can also be used for deep cleaning. Its 4 litre clean and dirty water tanks are fully removable and easy to clean and refill, while the roller brush and squeegees can be removed and replaced without tools. The machine?s exceptionally low cleaning head height (only 7cm) makes cleaning under furniture easy, while the vacuum can be switched off to enable initial scrub and detergent lay for deeper cleaning.

Standard accessories: Roller brushes (red) (4.762-428), Squeegee (4.777-320)and RM 743 (250ml).


Availability:

Available on
2-5 days delivery

Order code: KAR-273-2920A
Suppliers Part Number: 1.783-207
Offer price:
£1,163.52 /ea. incl. VAT
£969.60 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

BR30/4 Professional Small Area Scrubber Drier

BR30/4 Professional Small Area Scrubber Drier Specifications:
Power supply 240V/50Hz.
Vacuum 140 mbar.
Max. theor. performance 200 m2/h.
Working width 300mm.
Suction width 300mm.
Brush rotation speed 1450rpm.
Tank capacity, dirty/clean 4/4L.
Brush head height 70mm.
Cable length 10m.
Weight 11.0kg.
Dimensions 390 x 335 x 1180mm.



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.