Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Karcher
- Click to enlarge -
Karcher : BR40/10C ADV HEAVY DUTY SCRUBBER DRIER 240V : KAR-273-2950K

[Additional image]
[Additional image]
[Additional image]

BR40/10C ADV HEAVY DUTY SCRUBBER DRIER 240V

Karcher?s BR 40/10 C scrubber drier is designed for heavy duty cleaning of small to medium floors. The machine is packed with features to make it easy and safe to use and maintain and offers exceptional cleaning results. Features two counter-rotating brushes and two rubber squeegees, ensuring floors are thoroughly cleaned and dried in a single pass. With the vacuum system turned off, the machine can be used for deep cleaning of heavily soiled floors where more scrubbing and detergent are needed.


Availability:

Available on
2-5 days delivery

Order code: KAR-273-2950K
Suppliers Part Number: 9.621-792
Offer price:
£2,015.04 /ea. incl. VAT
£1,679.20 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

BR40/10C Professional Heavy Duty Scrubber Drier

BR40/10C Professional Heavy Duty Scrubber Drier Specifications:
Vacuum: 130 mbar
Max. theor. performance 400m2/h.
Working width: 400mm.
Suction width: 400mm.
Brush rotation speed: 1100rpm.
Brush contact pressure: 100 - 200 g/cm.
Tank capacity, dirty/clean: 10/10L.

Available as:
240V Order Code: KAR-273-2950K
110V Order Code: KAR-273-2960L

N.B 110V version supplied without a plug.



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.