Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Karcher
- Click to enlarge -
Karcher : DE4002 STEAM CLEANING MACHINE 110V : KAR-273-3118C

[Additional image]
[Additional image]
[Additional image]

DE4002 STEAM CLEANING MACHINE 110V

Karcher Power Cleaners

The DE 4002 (110/240v) professional steam cleaner provides cleaning without the use of chemicals. Providing steam up to 150C this is the ideal cleaner where hygiene is essential. Outstanding performance and operator comfort makes this machine particularly efficient. Ideal for cleaning floors, tiles, machines, radiators and upholstery furniture. Twin water tanks permit short heating up times and allow for continuous operation as the unit can be topped up at any time guaranteeing continuous steam cleaning with a fibre-deep, germ reducing cleaning process.

Features include:
The 2-tank system makes it possible to keep heating time to a minimum.
The unit can be topped up at any time during the cleaning operation, no cooling down or heating up times are required.
Variable control of moisture content, from steam to hot water jet.
Large 2.4 litre capacity producing up to 4000L of steam.
Fully insulated rust proof aluminium steam boiler keeps the heat in.
Ergonomic handle and protective design, enables easy transportation and protects it from knocks.


Availability:
Available Stock Order Online We do have some limited stock of DE4002 STEAM CLEANING MACHINE 110V available.
Check branch stock Check branch stock.
Order code: KAR-273-3118C
Suppliers Part Number: 1.092-801
Offer price:
£755.52 /ea. incl. VAT
£629.60 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

DE 4002 Steam Cleaner

Specification for DE 4002:
Tank capacity: 2.4Ltr + 2.2Ltr
Heater (kW) 2.25 (240V) 1.8 (110V)
Steam pressure: 3.2bar
Steam temperature: 145 C
Power cable: 7.5m
Weight (Without accessories): 7.5Kg
Dimensions: 480x305x265mm (L x W x H)


Available as:
110V Order Code: KAR-273-3118C
240V Order Code: KAR-273-3120E



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.