Cromwell Online - Industrial Tools Supplier



Kobe Tools

BTG3500 MINI-MAG BORE & DRILL SYSTEM 240V

Category: Power Tools > Electric > Portable Electric Tools > Magnetic Drilling & Broaching

Magnetic Milling Machine

Heavy duty Hitachi motor and a powerful magnet with a clamping force of 1200kgf. With adjustable drill guard for operator safety. Independent operating switches for motor and magnet. Suitable for horizontal, vertical and inverted cutting 'in-situ' on large work pieces such as building girder/frame work.

Magnetic base size: 180 x 90mm. Cutter range: 12 - 30mm. Max. stroke: 14.5mm. Max. cutting depth: 35mm. Height: 400mm. Depth: 260mm.Width: 190mm.Insulation according to CEE: Class 1. Dimensions (H x W x L): 295mm x 100mm x 235mm. Power Input: 750W

In Stock:
Out of Stock Sorry, we are currently out of stock of BTG3500 MINI-MAG BORE & DRILL SYSTEM 240V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: KBE-268-4520K
Offer price:
£503.37 incl. VAT
£428.40 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file

Alternative products...

Product
Description & Code
List Price
incl. VAT
Offer Price
incl. VAT
MB30 MINI-MAG BORE & DRILL SYSTEM 240V
Product code: KEN-268-4520K
Has a Hitachi power unit and a powerful magnet with a clamping force of 1000kgs/2200lbs. A safety r...
Product Information  Add to basket
Available Stock In Stock
£898.88 /ea. £629.21 /ea.
All information is given for guidance only and may be subject to change.