£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Product Documents
IWS500
Includes: 1/2" impact wrench . 10 metric sockets: 9, 10, 11, 12, 13, 14, 17, 22, 24 and 27mm. Threaded tailpiece, in-line mini-oiler and oil bottle. One piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 300ft/lbs torque, 4cfm* air consumption, 16mm bolt capacity.
Sound pressure level: 88dBA.
Vibration level: 4.2m/s².
Overall length: 188mm.
*Based on a 15 second cycle per minute average use.
Features and Benefits
• Free speed (rpm): 8,200
• Square drive: 1/2"
• Maximum torque: 380Nm
• Air inlet thread: 1/4" NPT
• Min. air hose size (ID): 10mm (3/8")
• Air pressure: 90PSI/6.2Bar
• Overall length: 188mm
• Weight: 2.2kg
• Reversible
• Ideal for general workshop and garage use
• Supplied in a robust blow-moulded case
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5036140089198 |
ECLASS Code | 21052003 |
Height | 190mm |
Item | Air Impact Wrench |
Length | 188mm |
Max. Torque Rating | 380Nm |
MFR Part No. | IWS500 |
Model Number | IWS500 |
No Load Speed | 8200rpm |
Noise / Vibration Information | Sound Pressure Level: 88dBA Vibration Level: 4.2m/s² |
Power Source | Air |
Torque Range | (Fwd)Nm |
UNSPSC Code | 27112713 |
Weight | 2.2kg |
Width | 65mm |