Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Kobe Tools
- Click to enlarge -
Kobe Tools : DAP150D 6" RANDOM ORBITAL SANDER : KBE-270-2600K


Alternative products...
R56666" PALM SANDER SELFVACUUM TYPE : KBE-270-4170K R56666" PALM SANDER SELFVACUUM TYPE

Product code:
KBE-270-4170K


£137.99/ea.


DAP150D 6" RANDOM ORBITAL SANDER


Availability:
Available Stock Order Online DAP150D 6" RANDOM ORBITAL SANDER - currently in stock.
Check branch stock Check branch stock.
Order code: KBE-270-2600K
Suppliers Part Number: DAP150D
Offer price:
£142.80 /ea. incl. VAT
£119.00 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Kobe? Dust Free Dual Action Palm Sander

DAP150D
For fine finishing of bodywork etc. Complete with 2M dust removal hose. Supplied with foam-backed pad. Self-vacuuming dust shroud system connects to 30mm inside diameter dust extraction unit.

Specifications:
5mm orbit.
1/4" NPT air inlet thread for 10mm air hose.
600A hole pattern.
90PSI air pressure.
18CFM* air consumption.
5/16?? x 20 spindle thread.
Overall length: 125mm.
Pad diameter: 150mm.

*Based on a 15 second cycle per minute average use.



The following documents are also available for this product:


No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.