Cromwell Online - Industrial Tools Supplier



 

EDH550VRE 13mm IMPACT DRILL 550W 110V

Category: Power Tools > Electric > Portable Electric Tools > Drills, Rotary & Hammer

Kobe Eiko™ Power Tools

Kobe Eiko™'s EDH550VRE is a compactly designed impact drill with an ergonomic soft grip handle for improved comfort and control over extended periods of use. The drill's speed is controlled using the variable speed control trigger. The lock-on speed button allows for continuous operation, reducing end-user fatigue. An adjustable 360-degree side handle provides better control and can be removed when working in tight spaces for better maneuverability. The side handle also includes a depth gauge for consistent drilling depths. Switchable forward and reverse action for drilling.

EDH550VRE 13mm Impact Drill 550W - 110V

Specification:
Power Input: 550W
Chuck Capacity: 13mm
No-Load Speed: 0-2900rpm
Blows per Minute: 27,360bpm
Capacity Masonry: 16mm
Capacity Steel: 13mm
Capacity Wood: 25mm
Weight: 1.6kg

Supplied with: depth stop, side handle and carry case.

In Stock:
Available Stock EDH550VRE 13mm IMPACT DRILL 550W 110V is currently in stock with high quantities available.
Order code: KBE-279-0360K
Suppliers Part Number: FDV16VB2 110V
Offer price:
£46.99 incl. VAT
£39.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
All information is given for guidance only and may be subject to change.