Cromwell Online - Industrial Tools Supplier



Kobe Eiko
- Click to enlarge -
Kobe Eiko : EDH550VRE 13mm IMPACT DRILL 550W 240V : KBE-279-0380K

[Additional image]

EDH550VRE 13mm IMPACT DRILL 550W 240V

Category: Power Tools > Electric > Portable Electric Tools > Drills, Rotary & Hammer

Kobe Eiko™ Power Tools

Kobe Eiko™'s EDH550VRE is a compactly designed impact drill with an ergonomic soft grip handle for improved comfort and control over extended periods of use. The drill's speed is controlled using the variable speed control trigger. The lock-on speed button allows for continuous operation, reducing end-user fatigue. An adjustable 360° side handle provides better control and can be removed when working in tight spaces for better maneuverability. The side handle also includes a depth gauge for consistent drilling depths. Switchable forward and reverse action for drilling.

EDH550VRE 13mm Impact Drill 550W - 230V

Specification:
Power input: 550W.
Chuck capacity: 13mm.
No-load speed: 0-2900rpm.
Blows per minute: 27,360bpm.
Capacity: Masonry 16mm, Steel 13mm, Wood 25mm.
Weight: 1.6kg.

Supplied with depth stop, side handle and carry case.

In Stock:
Available Stock EDH550VRE 13mm IMPACT DRILL 550W 240V is currently in stock with high quantities available.
Order code: KBE-279-0380K
Suppliers Part Number: FDV16VB2 240V
Offer price:
£46.99 incl. VAT
£39.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.