Cromwell Online - Industrial Tools Supplier



Kobe Eiko

EGA115 4.5" GRINDER 650W240V

Category: Power Tools > Electric > Portable Electric Tools > Grinders

Kobe Eiko™ Power Tools

Kobe Eiko™ angle grinders are compact and robust grinders capable of handling the toughest of grinding jobs. Using the spindle lock, discs can be quickly and easily changed. For safety a slide switch controls the grinders with a 'quick-off' feature for immediate tool shut off for added safety. A removable side handle improves control and comfort when the grinder is in use. External carbon brush caps allow the user to replace the motor brushes, as needed prolonging the life of the tool (Anticipated brush life of 140 hours, under normal use). Weighing in it at only 1.4kg the Kobe Eiko compact angle grinders lightweight design is easy to handle and is excellent for overhead applications.

EGA115 115mm (4 1/2") Angle Grinder 650W - 240V

Specification:
Power input: 650W.
No-load speed: 11,000rpm.
Disc size: (Dia)115 x (Bore)22mm.
Peripheral speed: 80m/s.
Supplied with side handle & wrench.
Weight: 1.4kg.

In Stock:
Available Stock EGA115 4.5" GRINDER 650W240V is currently in stock with high quantities available.
Order code: KBE-279-0860K
Suppliers Part Number: G12SR2 240V
Offer price:
£35.24 incl. VAT
£29.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
All information is given for guidance only and may be subject to change.