Cromwell Online - Industrial Tools Supplier



 

ESC12-16SE 6.5" CIRCULARSAW 1200W 110V

Category: Power Tools > Electric > Portable Electric Tools > Saws, Circular & Sabre

Kobe Eiko™ Power Tools

The Kobe Eiko™ ESC1200 165mm (6 1/2 ") circular saw has a lightweight and sturdy die cast aluminium base, with 0-90° graduations accurately marked making it ideal for: cutting rebates, mitres or chamfers at any angle up to 45 degrees, cutting wood away to start off a slot and cutting through tongued-and-grooved floorboards. Fitted with 40 tooth TCT blade suitable for cutting various types of wood. Fitted with blade guard and riving knife.

ESC1200 165mm (6 1/2") Circular Saw 1200W - 110V

Specification: Power input: 1,010W. No load speed: 5,500rpm. Cutting depth: Depth of cut 90°: 57mm. Depth of cut 45°: 38mm. Weight: 3.4kg. Supplied with: Blade, wrench, parallel guide and hex key.

In Stock:
Available Stock ESC12-16SE 6.5" CIRCULARSAW 1200W 110V is currently in stock with high quantities available.
Order code: KBE-279-1620K
Suppliers Part Number: C6MFA 110V
Offer price:
£76.36 incl. VAT
£64.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
User Information
All information is given for guidance only and may be subject to change.