Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Kobe Eiko
- Click to enlarge -
Kobe Eiko : EJS120PV JIGSAW VARIABLESPEED 400W 110V : KBE-279-1720K

[Additional image]
[Additional image]

EJS120PV JIGSAW VARIABLESPEED 400W 110V

Variable Speed Jigsaw


Availability:
Available Stock Order Online EJS120PV JIGSAW VARIABLESPEED 400W 110V - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: KBE-279-1720K
Suppliers Part Number: FCJ65V 110V
Offer price:
£53.99 /ea. incl. VAT
£44.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

EJS120PV

Two-ball-bearing armature design for longer service life and high efficiency motor power transmission. Large soft grip with a large-trigger switch fitted with speed control dial for more convenient operation. Powerful dust blowing allows a clear view of the cutting line. Fitted with splinter guard and nozzle for connection with dust collector. Specifications: No load stroke rate: 3,000 strokes per minute. Length of stroke: 18mm. Power input: 400W. Bevel capacity: 45. Capacities: Wood 65mm, Mild Steel 6mm. Minimum cutting radius: 25mm (1"). Accessories: 1x jigsaw blade, 1x chip cover, 1x splinter guard, 1x hexagon wrench. Overall length: (L)197 x (H)195mm. Weight: 1.5kg.



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.