Cromwell Online - Industrial Tools Supplier



EJS120PV JIGSAW VARIABLESPEED 400W 240V

Category: Power Tools > Electric > Portable Electric Tools > Jigsaws

Industrial Power Tools - Saws

Two-ball-bearing armature design for longer service life and high efficiency motor power transmission. Large soft grip with a large-trigger switch fitted with speed control dial for more convenient operation. Powerful dust blowing allows a clear view of the cutting line. Fitted with splinter guard and nozzle for connection with dust collector.

Variable Speed Jigsaw - EJS120PV

Specifications:
No load stroke rate: 3,000 strokes per minute.
Length of stroke: 18mm.
Power input: 400W.
Bevel capacity: 45°.
Capacities: Wood 65mm, Mild Steel 6mm.
Minimum cutting radius: 25mm (1'').
Accessories: 1x jigsaw blade, 1x chip cover, 1x splinter guard, 1x hexagon wrench.
Overall length: (L)197 x (H)195mm.
Weight: 1.5kg.

In Stock:
Available Stock EJS120PV JIGSAW VARIABLESPEED 400W 240V is currently in stock with high quantities available.
Order code: KBE-279-1740K
Suppliers Part Number: FCJ65V 240V
Offer price:
£76.36 incl. VAT
£64.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
All information is given for guidance only and may be subject to change.