Cromwell Online - Industrial Tools Supplier



Kobe Eiko

ESP110 1/4 SHEET PALM SANDER 200W 240V

Category: Power Tools > Electric > Portable Electric Tools > Sanders

Kobe Eiko™ Power Tools

The ESP110 Orbital palm sander from Kobe™ Eiko has a soft dual material ergonomic soft grip that fits in the palm of the hand for improved operator comfort. The all ball bearing construction ensures that there is less vibration when the sander is in use for extended periods. A high dust extraction rate ensures the work environment is kept clean. Supplied complete with dust extraction bag and punch plate for creating dust extraction holes in abrasive sheets.

ESP110 1/4 Sheet Palm Sander 200W - 230V

Specifications:
Orbits per minute: 14,000/min.
Power input: 200W.
Pad size: 110 x 100mm.
Orbit diameter: 1.5mm.
Overall length: 137mm.
Weight: 1.1kg.
Accessories: sanding paper, dust bag and punch plate.

In Stock:
Available Stock ESP110 1/4 SHEET PALM SANDER 200W 240V is currently in stock with high quantities available.
Order code: KBE-279-2020K
Suppliers Part Number: SV12SG 240V
Offer price:
£44.64 incl. VAT
£37.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
All information is given for guidance only and may be subject to change.