Cromwell Online - Industrial Tools Supplier



Kobe Electrical Appliances
- Click to enlarge -
Kobe Electrical Appliances : HOT AIR GUN 2000W : KBE-279-2100K

[Additional image]
[Additional image]

HOT AIR GUN 2000W

Category: Power Tools > Electric > Portable Electric Tools > Heat Guns

Kobe Eiko™ Power Tools

Kobe’s HAG2000 hot air gun is a tool for all tasks, the powerful 2000W heat gun with 3-stage temperature and air flow control give you total control; whether your thawing frozen pipes (50°C) drying paint or varnish (50°C-130°C), drying wood (100°C-200°C), heat shrinking plastic film (200°C-300°C) bending plastic pipes (200°C-300°C), welding some plastics (330°C-400°C) paint stripping, soldering or freeing rusty nuts (600°C).

HAG200 Hot Air Gun 240V

The HAG2000 heat gun is protected by a thermostat, which deactivates the heat gun in the event of improper operation preventing thermal overload, which could damage the heat gun. The Kobe heat gun can stand up right on a work surface so that both your hands are free to use the hot air for other applications. The insulating heat protection sleeve can be removed if required to allow use in areas of confined access.

Specification:
Voltage: 230V 50Hz.
Power Input: 2000W.
Airflow and temperature settings:
Stage I 150L/min 50°C,
Stage II 300L/min 50°C-600°C,
Stage III 500L/min 50°C-600°C,
Weight: 910g.

Supplied complete with:
Robust carry case.
3.5M fitted cable.
Five stainless steel nozzles:
9mm Reducer nozzle - for when you want to concentrate the heat onto a specific area,
15mm & 30mm Reflector nozzles - wrap around plastic or copper pipe to spread the heat around the pipe surface,
75mm Flat Surface nozzle - for spreading hot air over large areas,
75mm Window nozzle - for deflecting heat away from heat sensitive material or panes of glass when stripping window frames.

In Stock:
Available Stock HOT AIR GUN 2000W is currently in stock with high quantities available.
Order code: KBE-279-2100K
Suppliers Part Number: HAG200
Offer price:
£58.74 incl. VAT
£49.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
All information is given for guidance only and may be subject to change.