Cromwell Online - Industrial Tools Supplier



 
Kobe Tools
- Click to enlarge -
Kobe Tools : FLEXI-DRIVE MULTI-TOOL KIT 240V : KBE-279-2200K

[Additional image]
[Additional image]

FLEXI-DRIVE MULTI-TOOL KIT 240V

Category: Power Tools > Electric > Portable Electric Tools > Multi-Purpose Tool

Kobe™ Power Tools

The Kobe™ MPT130EK Multi Purpose Tool Kit is ergonomically designed and offers the user a comfortable grip with a convenient lightweight housing. It is the ideal multi-tool for users that like to perform detailed tasks, whether it’s occasionally or regularly. Supplied with a 130 piece set of accessories drills, routers,cutting discs, abrasives and a flexible drive shaft. Using the high quality Kobe accessories and attachments, you will discover numerous possibilities: Engraving, detailed sanding, precise routing, polishing for a great finish or even cutting and drilling through all kinds of materials, there is no limit to the possible applications you can use the Kobe MPT130EK for.

MPT130EK Multi Purpose Tool

Key features of the Kobe™ MPT130EK:
Comfort switches, more comfortable when handling and provides better control Variable speed 8,000 - 33,000rpm, to match speed precisely to the application.

Specification
Power input: 130W.
No load speed: 8,000 - 30,000rpm.
Noise: 82db(A).
Weight: 640g.

Accessories: flexible rubber drive shaft for use where maximum flexibility is required to improve access in confined spaces. Bench clamp and tool steady. Fix the tool steady to a work bench or table to hold the multi-tool in place when using the flexible drive shaft. 118 piece accessory kit includes: various collets, cutters, drills, abrasives, brushes, burrs, wheels, discs and mandrels.

Supplied in a fitted aluminium case.

Complies to EN 50144-1 and EN 68 1977.

In Stock:
Available Stock FLEXI-DRIVE MULTI-TOOL KIT 240V is currently in stock with high quantities available.
Order code: KBE-279-2200K
Offer price:
£46.99 incl. VAT
£39.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.