Cromwell Online - Industrial Tools Supplier



Kobe Tools
- Click to enlarge -
Kobe Tools : 523i WET & DRY VACUUM CLEANER : KBE-279-2523K

[Additional image]

523i WET & DRY VACUUM CLEANER

Category: Power Tools > Electric > Portable Electric Tools > Vacuums

Vacuum Cleaners

The Kobe wet & dry vacuum cleaners are suitable for domestic and commercial cleaning. No dust bags are required as Kobe vacuum cleaners use a washable synthetic filter and washable rigid waste compartments. When handling fluids Kobe vacuum cleaners employ a safety cut out mechanism to prevent the fluid level in the waste compartment exceeding a safe level.

Each vacuum is supplied with a 2M x 30mm (length x diameter) flexible hose with a pressure release slider ideal for use when cleaning delicate drapes etc and two rigid extension tubes 450mm long. A comprehensive range of interchangeable attachments is supplied with each vacuum cleaner: a 280mm width carpet brush with retractable bristles for cleaning tiled and linoleum floors, a 60mm diameter round curtain brush with soft bristles, a 200mm long crevice tool with a tapered and angled head that is also suitable for sucking up liquid and a 250mm wide squeegee head with twin blade rubber wipers ideal for clearing liquid spills from flat surfaces. Fitted with fused 3 pin plug.

523i 1000W Wet & Dry Vacuum Cleaner 240V

The Kobe 523i 1000W Wet & Dry Vacuum Cleaner has integral storage ports located above each caster housing to ensure that the accessories are always close at hand when the vacuum is in use.

Specification:
Power Input: 1000W/240V.
Air Flow: 2.1m3/min.
Cable Length: 6mtr.
Dry Capacity: 23ltr.
Vacuum Power: 1700mm AQ.

In Stock:
Available Stock 523i WET & DRY VACUUM CLEANER is currently in stock with high quantities available.
Order code: KBE-279-2523K
Offer price:
£92.94 incl. VAT
£79.10 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.